This product requires certification to purchase.

67/100 in. Barbed Plastic Coupling

Netafim Irrigation

67/100 in. Barbed Plastic Coupling

  • Fast #
  • Part #NTLCOUP
  • Item #1832191
  • Manufacturer Part #TLCOUP
4.2 out of 5 Customer Rating
Netafim Irrigation

67/100 in. Barbed Plastic Coupling

  • Fast #
  • Part #NTLCOUP
  • Item #1832191
  • Manufacturer Part #TLCOUP
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connections:
Barbed
FM Approved:
No
Fitting Size 1:
67/100
Fitting Size 2:
67/100
Fitting Sizes:
67/100 in
Fitting Type:
Coupling
Material:
Plastic
NSF Certified:
No