Insert Straight Plastic Tee for 17mm Dripperline
Insert Straight Plastic Tee for 17mm Dripperline
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- 17mm Dripperline
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connection 3:
- Barbed
- End Connections:
- Barbed
- Fitting Size 1:
- 17
- Fitting Size 2:
- 17
- Fitting Size 3:
- 17
- Fitting Sizes:
- 17 mm
- Material:
- Plastic
- Pressure - Maximum:
- 50 psi