0.55 gph 150 psi 1/2 hp 230/460V 3-Phase Metering Pump
0.55 gph 150 psi 1/2 hp 230/460V 3-Phase Metering Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Netzsch NEMO® progressive cavity metering pumps
- Continuous stable flow with low pulsation
- Ideal for pumping polymers and other shear-sensitive liquids
- Purchase a Variable Frequency Drive (VFD) to adjust pump output
- Note: pump cannot run dry
Specifications
- Connection Size:
- 1/2
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 0.55 gpm
- Horsepower:
- 1/2 hp
- NSF Certified:
- No
- Power Source:
- Electric
- Pressure - Maximum:
- 75 psi
- RPM:
- 600
- UL Listed:
- No
- Volts:
- 230/460V