This product requires certification to purchase.

2.2 gph 150 psi 1/2 hp 230/460V 3-Phase Metering Pump

Netzsch Pumps NA LLC

2.2 gph 150 psi 1/2 hp 230/460V 3-Phase Metering Pump

  • Fast #
  • Part #NQS012
  • Item #7585409
  • Manufacturer Part #NM005BY06S12B
5 out of 5 Customer Rating
Netzsch Pumps NA LLC

2.2 gph 150 psi 1/2 hp 230/460V 3-Phase Metering Pump

  • Fast #
  • Part #NQS012
  • Item #7585409
  • Manufacturer Part #NM005BY06S12B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Netzsch NEMO® progressive cavity metering pumps
  • Continuous stable flow with low pulsation
  • Ideal for pumping polymers and other shear-sensitive liquids
  • Purchase a Variable Frequency Drive (VFD) to adjust pump output
  • Note: pump cannot run dry
  • Requires Certification

Specifications

Connection Size:
1/2
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Flow Rate:
2.2 gpm
Horsepower:
1/2 hp
NSF Certified:
No
Power Source:
Electric
Pressure - Maximum:
75 psi
RPM:
600
UL Listed:
No
Volts:
230/460V