This product requires certification to purchase.

1/2 hp 1075 RPM 115V Single Phase Motor

Neuco

1/2 hp 1075 RPM 115V Single Phase Motor

  • Fast #
  • Part #N59M51
  • Item #7304589
  • Manufacturer Part #59M51
3.3 out of 5 Customer Rating
Brand image
Neuco

1/2 hp 1075 RPM 115V Single Phase Motor

  • Fast #
  • Part #N59M51
  • Item #7304589
  • Manufacturer Part #59M51
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Neuco aftermarket repair part
  • Requires Certification

Specifications

Fan Speeds:
3
Horsepower:
1/2 hp
Phase:
Single Phase
Product Type:
Motor
RPM:
1075
RPM Range:
900-1150
Type:
N59M51
Volts:
115V