This product requires certification to purchase.

1/2 in. 24V Gas Valve

Neuco

1/2 in. 24V Gas Valve

  • Fast #
  • Part #N904081
  • Item #7304446
  • Manufacturer Part #904081
4.5 out of 5 Customer Rating
Brand image
Neuco

1/2 in. 24V Gas Valve

  • Fast #
  • Part #N904081
  • Item #7304446
  • Manufacturer Part #904081
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Neuco aftermarket repair part
  • Requires Certification

Specifications

Fuel Type:
Natural Gas
Height:
8 in
Inlet Outlet:
1/2 in
Length:
6 in
Power Source:
Gas
Volts:
24V
Width:
5 in