This product requires certification to purchase.

1/20 hp 1050 RPM 115V Fan Motor

Neuco

1/20 hp 1050 RPM 115V Fan Motor

  • Fast #
  • Part #N196244
  • Item #7304120
  • Manufacturer Part #196244
5 out of 5 Customer Rating
Brand image
Neuco

1/20 hp 1050 RPM 115V Fan Motor

  • Fast #
  • Part #N196244
  • Item #7304120
  • Manufacturer Part #196244
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Horsepower:
1/20 hp
Product Type:
Fan Motor
RPM:
1050
RPM Range:
900-1150
Volts:
115V