This product requires certification to purchase.

1/20 hp 3300 RPM 115V Condenser Motor

Neuco

1/20 hp 3300 RPM 115V Condenser Motor

  • Fast #
  • Part #N317292753
  • Item #7303790
  • Manufacturer Part #317292-753
5 out of 5 Customer Rating
Brand image
Neuco

1/20 hp 3300 RPM 115V Condenser Motor

  • Fast #
  • Part #N317292753
  • Item #7303790
  • Manufacturer Part #317292-753
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
0.75
Horsepower:
1/20 hp
RPM:
3300
RPM Range:
1400 and Above
Volts:
115V