1/2 x 3/4 in. MNPT x PVC Condensate Neutralizer
1/2 x 3/4 in. MNPT x PVC Condensate Neutralizer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- MPT
- End Connection 2:
- Solvent Weld
- End Connections:
- MPT x Solvent Weld
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 1/2 in x 3/4 in
- Fitting Type:
- Increasing
- Product Type:
- Condensate Neutralizer
- UL Listed:
- No
- UPC:
- 850488004584