115V Neutralizing Condensate Removal Pump
115V Neutralizing Condensate Removal Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- AMP:
- 1.5
- CSA Certified:
- Yes
- Cord Length:
- 6 ft
- Depth:
- 19 in
- Height:
- 7 in
- Length:
- 20 in
- UL Listed:
- No
- UPC:
- 850488004904
- Volts:
- 115V
- Width:
- 5 in