This product requires certification to purchase.

16 oz Metal Grey Pipe Joint Compound

Neverseez

16 oz Metal Grey Pipe Joint Compound

  • Fast #
  • Part #NNSBT16
  • Item #467874
  • Manufacturer Part #NSBT16
3.5 out of 5 Customer Rating
Brand image
Neverseez

16 oz Metal Grey Pipe Joint Compound

  • Fast #
  • Part #NNSBT16
  • Item #467874
  • Manufacturer Part #NSBT16
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Never Seez NSBT-16 is an extreme pressure lubricant and anti-seize compound recommended for the protection of metal parts against rust, corrosion and seizure
  • NSBT-16 regular grade anti-seize contains a high-quality bearing grease with graphite, copper flake, aluminum powder and zinc oxide to protect parts even in high heat, high pressure and corrosive environments
  • With an operating temperature range spanning -297 F to 1800 F, this extreme pressure lubricant prevents galling on steel to stainless steel, titanium, magnesium and other hard metals
  • Use on nuts, bolts, screws, pipe fittings, chain drives, machinery, gaskets, valve assemblies, shafts, taps and drills to keep parts working longer with less wear
  • NSBT-16 protects against carbon fusion and minimizes parts replacement costs. Excellent in water, salt water and ionized water, Never Seez Regular Grade Anti-Seize will not deteriorate with age when stored unopened at temperatures below 120 F
  • Requires Certification
Dimensions & Measurements
Size
16 oz
Characteristics & Features
Color
Grey
Electrical & Operational Information
Temperature Range
-297 to 1800 Deg F
Warranty & Product Information
Pipe Compatibility
Metal