This product requires certification to purchase.

8 oz. Anti-Seize Compound in Silver Grey

Neverseez

8 oz. Anti-Seize Compound in Silver Grey

  • Fast #
  • Part #NNSBT8
  • Item #172493
  • Manufacturer Part #NSBT8
5 out of 5 Customer Rating
Brand image
Neverseez

8 oz. Anti-Seize Compound in Silver Grey

  • Fast #
  • Part #NNSBT8
  • Item #172493
  • Manufacturer Part #NSBT8
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Regular grade anti-seize and lubricating compound, is specially formulated to protect metal parts against rust, corrosion and seizure in temperatures ranging from -297 F - 1800 F
  • Comprised of fine metallic and graphite particles, Regular Grade Anti-Seize keeps parts working longer with less wear, minimizes parts replacement costs and enables faster disassembly when repairs are needed
  • Ideal for use on nuts, bolts, screws, pipe fittings, valve assemblies, chain drives, shafts, machinery, metal fittings, taps and drills, gaskets, boom guides, pump mountings and more! Prevents galling on steel to stainless steel, titanium, magnesium and other hard metals
  • Requires Certification

Specifications

Application:
Nuts, Bolts, Screws, Pipe Fitting
Color Finish Name:
Silver Grey
Material:
Copper, Aluminum, Graphite, Zinc Oxide
Maximum Temperature:
1800
Product Type:
Anti-Seize Compound
Size:
8 oz