Residential Gas Boiler 175 MBH Natural Gas
CG-E™ Series Residential Gas Boiler 175 MBH Natural Gas
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Residential
- BTU Heat Rating:
- 146000 Btu/h
- CEC Compliant:
- Not for Sale in CA
- Collection:
- CG-E™ Series
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 40 in
- Ignition System:
- Spark Ignition
- Input (MBH):
- 175 MBH
- Length:
- 26 in
- Material:
- Insulated Steel, Cast Iron
- Power Source:
- Gas
- Proposition 65:
- WARNING: This product can expose you to chemicals, including chromium, which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- Return Pipe Connection:
- 1-1/4 in
- Supply Pipe Connection Size:
- 1-1/4 in
- UPC:
- 672616738259