Residential Gas Boiler 138 MBH Natural Gas
CGS-C™ Series Residential Gas Boiler 138 MBH Natural Gas
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AFUE:
- 81.00 %
- Application:
- Residential
- BTU:
- 138000
- BTU Heat Rating:
- 113000 Btu/h
- Collection:
- CGS-C™ Series
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 40-7/16 in
- Ignition System:
- Electronic Ignition
- Input (MBH):
- 138 MBH
- Installation Type:
- Floor Mount
- Length:
- 19-1/4 in
- Material:
- Cast Iron
- NSF Certified:
- No
- Power Source:
- Gas
- Pressure - Maximum:
- 15 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals, including chromium, which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- Return Pipe Connection:
- 2 in
- Supply Pipe Connection Size:
- 2 in
- UL Listed:
- No
- UPC:
- 672616715618
- Volts:
- 115V
- Width:
- 37-3/8 in