Residential Water/Steam Boiler 69 MBH Natural Gas
CGS-C™ Series Residential Water/Steam Boiler 69 MBH Natural Gas
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OR
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OR
Product Details
Product Details
- Built-in draft diverter - fits in low spaces
- Natural or LP gas
- Electronic ignition
- Stainless steel burners
- Cast iron heat exchanger
- Metal section connectors - resist chemicals, increases the life of the boiler
- Fully assembled
- 10-year limited warranty
Specifications
- AFUE:
- 82.60 %
- Application:
- Residential
- BTU Heat Rating:
- 69000 Btu/h
- Collection:
- CGS-C™ Series
- Depth:
- 47-1/2 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 40-7/16 in
- Ignition System:
- Electronic Ignition
- Input (MBH):
- 69 MBH
- Installation Type:
- Floor Mount
- Length:
- 12-3/4 in
- Material:
- Cast Iron
- Media:
- Steam
- Phase:
- Single Phase
- Proposition 65:
- WARNING: This product can expose you to chemicals, including chromium, which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- Return Pipe Connection:
- 2 in
- Supply Pipe Connection Size:
- 2 in
- UPC:
- 672616715595