Residential Oil Boiler 189 MBH Manual
CI-HGS™ B Series Residential Oil Boiler 189 MBH Manual
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- AHRI Certified
- Net I=B=R Capacity: 145000 BTU
- DOE Heating Capacity: 167000 BTU
- Assembly Type: Packaged
- Combustion Type: Conventional
- Frequency: 60 Hz
- Heat Exchanger Warranty: Limited Lifetime Year
- Maximum Altitude: 2000 Feet
- Medium: Hot Water
- Parts Warranty: 1 Year
-
Green
Specifications
- AFUE:
- 87.00 %
- Application:
- Residential
- BTU Heat Rating:
- 167000 Btu/h
- CEC Compliant:
- Not for Sale in CA
- Capacity:
- 14.46 gal
- Collection:
- CI-HGS™ B Series
- Depth:
- 29 in
- Energy Star Compliant:
- Yes
- Flow Rate:
- 1.35 gph
- Height:
- 31-3/8 in
- Ignition System:
- Electronic Ignition
- Input (MBH):
- 189 MBH
- Installation Type:
- Floor Mount
- Length:
- 20-3/4 in
- Material:
- Cast Iron
- Phase:
- Single Phase
- Power Source:
- Oil
- Proposition 65:
- WARNING: This product can expose you to chemicals, including chromium, which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- Return Pipe Connection:
- 1-1/4 in
- Supply Pipe Connection Size:
- 1-1/2 in
- UPC:
- 672616725624
- Vent Type:
- Chimney Vent
- Volts:
- 115V
- Width:
- 20-3/4 in