Residential Oil Boiler 189 MBH Manual
CI-HGS™ B Series Residential Oil Boiler 189 MBH Manual
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Net I=B=R Capacity: 145000 BTU
- DOE Heating Capacity: 167000 BTU
- AHRI Certified
- Maximum Altitude: 2000 Feet
- Frequency: 60 Hz
- Heat Exchanger Warranty: Limited Lifetime Year
- Combustion Type: Conventional
- Assembly Type: Packaged
- Parts Warranty: 1 Year
- Medium: Hot Water
Specifications
- AFUE:
- 87.00 %
- Application:
- Residential
- BTU Heat Rating:
- 167000 Btu/h
- CEC Compliant:
- Not for Sale in CA
- Capacity:
- 14.46 gal
- Collection:
- CI-HGS™ B Series
- Depth:
- 29 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Flow Rate:
- 1.35 gph
- Flue Size:
- 7
- Green Product:
- Yes, Energy Star
- Height:
- 31-3/8 in
- Ignition System:
- Electronic Ignition
- Input (MBH):
- 189 MBH
- Installation Type:
- Floor Mount
- Length:
- 20-3/4 in
- Material:
- Cast Iron
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Oil
- Return Pipe Connection:
- 1-1/4 in
- Stages:
- Single
- Supply Pipe Connection Size:
- 1-1/2 in
- Type:
- NCIHGS167BLL
- Vent Type:
- Chimney Vent
- Volts:
- 115V
- Width:
- 20-3/4 in