Residential Oil Boiler 110 MBH
CL™ Series Residential Oil Boiler 110 MBH
Product Details
Product Details
Specifications
- Application:
- Residential
- BTU Heat Rating:
- 119000 Btu/h
- Boiler Type:
- Cast Iron Boiler
- CEC Compliant:
- For Sale in CA
- Collection:
- CL™ Series
- Energy Star Compliant:
- No
- Height:
- 31-5/8
- Ignition System:
- Electronic Ignition
- Input (MBH):
- 110 MBH
- Length:
- 24-5/8
- Material:
- Cast Iron
- Media:
- Hot Water
- Phase:
- Single Phase
- Proposition 65:
- WARNING: This product can expose you to chemicals, including chromium, which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- Return Pipe Connection:
- 1-1/2
- Supply Pipe Connection Size:
- 3
- UPC:
- 672616619770