This product requires certification to purchase.

Residential Oil Boiler 179 MBH Natural Gas

New Yorker Boiler

CL™ Series Residential Oil Boiler 179 MBH Natural Gas

  • Fast #
  • Part #NCL4210PWTTBWR
  • Item #5153772
  • Manufacturer Part #CL4-210-PWT-TBWR
3.7 out of 5 Customer Rating
New Yorker Boiler

CL™ Series Residential Oil Boiler 179 MBH Natural Gas

  • Fast #
  • Part #NCL4210PWTTBWR
  • Item #5153772
  • Manufacturer Part #CL4-210-PWT-TBWR
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

Application:
Residential
BTU:
179000
BTU Heat Rating:
179000 Btu/h
Boiler Type:
Cast Iron Boiler
Collection:
CL™ Series
Energy Star Compliant:
Yes
Fuel Type:
Natural Gas
Height:
31-5/8 in
Ignition System:
Electronic Ignition
Input (MBH):
179 MBH
Length:
24-5/8 in
Material:
Cast Iron
NSF Certified:
No
Phase:
Single Phase
Proposition 65:
WARNING: This product can expose you to chemicals, including chromium, which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
Return Pipe Connection:
1-1/2 in
Supply Pipe Connection Size:
1-1/2 in
UL Listed:
No