Residential Oil Boiler 210 MBH

You last purchased this on
 
New Yorker Boiler

CL™ Series Residential Oil Boiler 210 MBH

This product requires certification to purchase.
You last purchased this on
 
New Yorker Boiler

CL™ Series Residential Oil Boiler 210 MBH

  • Fast #
  • Part #NCL4210PWLGBWN
  • Item #4491531
  • Manufacturer Part #CL4-210-PWL-GBWN
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Residential
BTU Heat Rating:
179000 Btu/h
Collection:
CL™ Series
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
31-5/8 in
Ignition System:
Electronic Ignition
Input (MBH):
210 MBH
Length:
24-5/8 in
Material:
Cast Iron
Media:
Hot Water
Phase:
Single Phase
Return Pipe Connection:
1-1/2 in
Supply Pipe Connection Size:
1-1/2 in
Type:
NCL4210PWLGBWN