Residential Oil Boiler 90 MBH Manual
CL™ Series Residential Oil Boiler 90 MBH Manual
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- AHRI Certified
- Net I=B=R Capacity: 68000 BTU
- DOE Heating Capacity: 90000 BTU
- Assembly Type: Packaged
- Combustion Type: Conventional
- Frequency: 60 Hz
- Heat Exchanger Warranty: Limited Lifetime Year
- Maximum Altitude: 2000 Feet
- Medium: Steam
- Parts Warranty: 1 Year
Specifications
- AFUE:
- 83.8
- ASME:
- Yes
- Application:
- Residential
- BTU Heat Rating:
- 90000 Btu/h
- Boiler Type:
- Cast Iron Boiler
- CEC Compliant:
- For Sale in CA
- Collection:
- CL™ Series
- Depth:
- 17-19/50
- Energy Star Compliant:
- No
- Flow Rate:
- 0.75 gph
- Height:
- 31-5/8
- Ignition System:
- Electronic Ignition
- Input (MBH):
- 90 MBH
- Installation Type:
- Floor Mount
- Length:
- 24-5/8
- Material:
- Cast Iron
- Media:
- Hot Water
- Phase:
- Single Phase
- Proposition 65:
- WARNING: This product can expose you to chemicals, including chromium, which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- Return Pipe Connection:
- 1-1/2
- Supply Pipe Connection Size:
- 3
- UPC:
- 672616684952
- Vent Type:
- Chimney Vent
- Volts:
- 115V
- Width:
- 24-5/8