This product requires certification to purchase.

35 gal. Residential Indirect Water Heater

New Yorker Boiler

NY Link 35 gal. Residential Indirect Water Heater

  • Fast #
  • Part #NNY35SL
  • Item #3349029
  • Manufacturer Part #NY35SL
3.7 out of 5 Customer Rating
New Yorker Boiler

NY Link 35 gal. Residential Indirect Water Heater

  • Fast #
  • Part #NNY35SL
  • Item #3349029
  • Manufacturer Part #NY35SL
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Easy installation
  • Easy service due to all the connections being located on the top of the tank
  • Unique 10/21 warranty
  • Low standby heat loss
  • Medium: Hot Water
  • Parts Warranty: 1 Year
  • Requires Certification

Specifications

Capacity:
35 gal
Collection:
NY Link
Diameter:
22-3/4
End Connections:
Union
First Hour Rating:
200
Height:
39-1/4
Material:
Hydrastone
Proposition 65:
WARNING: This product can expose you to chemicals, including chromium, which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
Water Heater Capacity Range:
30 - 40 gal