This product requires certification to purchase.

Residential Water/Steam Boiler 70 MBH Propane

New Yorker Boiler

PVCG-A Residential Water/Steam Boiler 70 MBH Propane

  • Fast #
  • Part #NPVCG30APITS
  • Item #5153381
  • Manufacturer Part #PVCG30API-TS
5 out of 5 Customer Rating
New Yorker Boiler

PVCG-A Residential Water/Steam Boiler 70 MBH Propane

  • Fast #
  • Part #NPVCG30APITS
  • Item #5153381
  • Manufacturer Part #PVCG30API-TS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

Application:
Residential
BTU Heat Rating:
60000 Btu/h
Boiler Type:
Cast Iron Boiler
CEC Compliant:
For Sale in CA
Collection:
PVCG-A
Energy Star Compliant:
Yes
Fuel Type:
Propane
Height:
38-9/100 in
Ignition System:
Electronic Ignition
Input (MBH):
70 MBH
Length:
11-13/20 in
Material:
Cast Iron
Media:
Hot Water
Phase:
Single Phase
Proposition 65:
WARNING: This product can expose you to chemicals, including chromium, which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.