Residential Water/Steam Boiler 140 MBH Propane
PVCG-A Residential Water/Steam Boiler 140 MBH Propane
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Green
Specifications
- Application:
- Residential
- BTU Heat Rating:
- 120000 Btu/h
- Boiler Type:
- Cast Iron Boiler
- Collection:
- PVCG-A
- Energy Star Compliant:
- Yes
- Fuel Type:
- Propane
- Height:
- 38-9/100
- Ignition System:
- Electronic Ignition
- Input (MBH):
- 140 MBH
- Length:
- 17-39/50
- Material:
- Cast Iron
- Media:
- Hot Water
- Proposition 65:
- WARNING: This product can expose you to chemicals, including chromium, which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.