This product requires certification to purchase.

Residential Water/Steam Boiler 252 MBH Propane

New Yorker Boiler

PVCG-B Residential Water/Steam Boiler 252 MBH Propane

  • Fast #
  • Part #NPVCG90BPITS
  • Item #7019585
  • Manufacturer Part #PVCG90BPI-TS
5 out of 5 Customer Rating
New Yorker Boiler

PVCG-B Residential Water/Steam Boiler 252 MBH Propane

  • Fast #
  • Part #NPVCG90BPITS
  • Item #7019585
  • Manufacturer Part #PVCG90BPI-TS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • AHRI Certified
  • Net I=B=R Capacity: 184000 BTU
  • DOE Heating Capacity: 212000 BTU
  • Assembly Type: Packaged
  • Combustion Type: Conventional
  • Frequency: 60 Hz
  • Heat Exchanger Warranty: Limited Lifetime Year
  • Maximum Altitude: 2000 Feet
  • Medium: Hot Water
  • Parts Warranty: 1 Year
  • Requires Certification

Specifications

AFUE:
84.00 %
ASME:
Yes
Application:
Residential
BTU:
252000
BTU Heat Rating:
212000 Btu/h
Boiler Type:
Cast Iron Boiler
CEC Compliant:
For Sale in CA
Collection:
PVCG-B
Depth:
26-3/5 in
Energy Star Compliant:
No
Fuel Type:
Propane
Height:
38-9/100 in
Ignition System:
Electronic Ignition
Input (MBH):
252 MBH
Installation Type:
Floor Mount
Length:
30-3/100 in
Material:
Cast Iron
Media:
Hot Water
Phase:
Single Phase
Proposition 65:
WARNING: This product can expose you to chemicals, including chromium, which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
Return Pipe Connection:
1-1/4 in
Supply Pipe Connection Size:
1-1/4 in
UPC:
672616732844
Vent Type:
Power Vent
Volts:
115V
Width:
30 in