Residential Water/Steam Boiler 126 MBH Propane
PVCG-B Residential Water/Steam Boiler 126 MBH Propane
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- AHRI Certified
- Net I=B=R Capacity: 94000 BTU
- DOE Heating Capacity: 108000 BTU
- Assembly Type: Packaged
- Combustion Type: Conventional
- Frequency: 60 Hz
- Heat Exchanger Warranty: Limited Lifetime Year
- Maximum Altitude: 2000 Feet
- Medium: Hot Water
- Parts Warranty: 1 Year
Specifications
- AFUE:
- 85.30 %
- ASME:
- Yes
- Application:
- Residential
- BTU:
- 126000
- BTU Heat Rating:
- 108000 Btu/h
- Boiler Type:
- Cast Iron Boiler
- CEC Compliant:
- For Sale in CA
- Collection:
- PVCG-B
- Depth:
- 26-3/5 in
- Energy Star Compliant:
- No
- Fuel Type:
- Propane
- Height:
- 38-9/100 in
- Ignition System:
- Electronic Ignition
- Input (MBH):
- 126 MBH
- Installation Type:
- Floor Mount
- Length:
- 17-39/50 in
- Material:
- Cast Iron
- Media:
- Hot Water
- Phase:
- Single Phase
- Proposition 65:
- WARNING: This product can expose you to chemicals, including chromium, which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- Return Pipe Connection:
- 1-1/4 in
- Supply Pipe Connection Size:
- 1-1/4 in
- UPC:
- 672616710361
- Vent Type:
- Power Vent
- Volts:
- 115V
- Width:
- 17-39/50 in