Residential Water/Steam Boiler 210 MBH Natural Gas
PVCG-B Residential Water/Steam Boiler 210 MBH Natural Gas
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Net I=B=R Capacity: 156000 BTU
- DOE Heating Capacity: 179000 BTU
- AHRI Certified
- Maximum Altitude: 2000 Feet
- Frequency: 60 Hz
- Heat Exchanger Warranty: Limited Lifetime Year
- Combustion Type: Conventional
- Assembly Type: Packaged
- Parts Warranty: 1 Year
- Medium: Hot Water
Specifications
- AFUE:
- 85.00 %
- ASME:
- Yes
- Application:
- Residential
- BTU:
- 210000
- BTU Heat Rating:
- 179000 Btu/h
- Boiler Type:
- Cast Iron Boiler
- CEC Compliant:
- For Sale in CA
- Collection:
- PVCG-B
- Depth:
- 26-3/5 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Flue Size:
- 3
- Fuel Type:
- Natural Gas
- Height:
- 38-9/100 in
- Ignition System:
- Electronic Ignition
- Input (MBH):
- 210 MBH
- Installation Type:
- Floor Mount
- Length:
- 23-9/10 in
- Material:
- Cast Iron
- Media:
- Hot Water
- Origin:
- Domestic
- Phase:
- Single Phase
- Pipe Diameter:
- 3/4 in
- Return Pipe Connection:
- 1-1/4 in
- Stages:
- Single
- Supply Pipe Connection Size:
- 1-1/4 in
- Type:
- NPVCG70BNITS
- Vent Type:
- Power Vent
- Volts:
- 115V
- Width:
- 23-9/10 in