Water/Steam Boiler 105 MBH Natural Gas
PVCG-B Water Series Water/Steam Boiler 105 MBH Natural Gas
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- BTU:
- 106000
- Boiler Type:
- Cast Iron Boiler
- Collection:
- PVCG-B Water Series
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Input (MBH):
- 105 MBH
- Material:
- Cast Iron
- Media:
- Hot Water
- Proposition 65:
- WARNING: This product can expose you to chemicals, including chromium, which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.