This product requires certification to purchase.

3 in x 42 in. SV EC Cast Iron Single Hub Shorty Soil Pipe

NewAge Casting

3 in x 42 in. SV EC Cast Iron Single Hub Shorty Soil Pipe

NewAge Casting

3 in x 42 in. SV EC Cast Iron Single Hub Shorty Soil Pipe

  • Fast #
  • Part #ISCESHPM42
  • Item #10482801
  • Manufacturer Part #ZFBSVP03S35
3.9 out of 5 Customer Rating

X Points

Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-74
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
Length:
3-1/2 ft
Material:
Cast Iron
PipeTubing Size:
3 in
Weight:
23 lb



Customers Also Bought
1–6 of 18 items
Part #DBPCGA53B80105M
Item #10081771
5 out of 5 Customer Rating
Requires Certification
Part #GBPPEA53ULG
Item #7043608
4.5 out of 5 Customer Rating
Requires Certification
Part #GBSPA106BXH20
Item #9776603
5 out of 5 Customer Rating
Requires Certification
Part #JI60118
Item #4378112
5 out of 5 Customer Rating
Requires Certification
Part #PEXK100BTWHITE
Item #10373918
5 out of 5 Customer Rating
Requires Certification
Part #DBPRGRA53B105P
Item #4053455
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing