3 in. x 10 ft. sv ec Cast Iron Single Hub Soil Pipe
3 in. x 10 ft. sv ec Cast Iron Single Hub Soil Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 33-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-74
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- Length:
- 10
- Material:
- Cast Iron
- PipeTubing Size:
- 3
- Type:
- ISVESHPM10
- Weight:
- 59.47