4 in. x 10 ft. sv ec Cast Iron Single Hub Soil Pipe
4 in. x 10 ft. sv ec Cast Iron Single Hub Soil Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 27-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-74
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- Length:
- 10 ft
- Material:
- Cast Iron
- PipeTubing Size:
- 4 in
- Weight:
- 82.7 lb