This product requires certification to purchase.

6 in. x 10 ft. sv ec Cast Iron Single Hub Soil Pipe

NewAge Casting

6 in. x 10 ft. sv ec Cast Iron Single Hub Soil Pipe

  • Fast #
  • Part #ISVESHPU10
  • Item #10482891
  • Manufacturer Part #ZFBSVP06S10
3.8 out of 5 Customer Rating
NewAge Casting

6 in. x 10 ft. sv ec Cast Iron Single Hub Soil Pipe

  • Fast #
  • Part #ISVESHPU10
  • Item #10482891
  • Manufacturer Part #ZFBSVP06S10
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 18
Unavailable
The quantity entered must be a multiple of 10 – for example, 10, 20, 30, and so on.
Order in multiples of 10
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-74
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
Length:
10 ft
Material:
Cast Iron
PipeTubing Size:
6 in
Weight:
122.81 lb