8 in. x 42 in. sv ec Single Hub Shorty Soil Pipe
8 in. x 42 in. sv ec Single Hub Shorty Soil Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-74
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- Length:
- 3-1/2
- Material:
- Cast Iron
- PipeTubing Size:
- 8
- Type:
- ISVESHPX42
- Weight:
- 72