1/2 in. Stainless Steel Hose Clamp
1/2 in. Stainless Steel Hose Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Made of UNS S30400 (DIN 1.4301) stainless steel
- Oetiker ear type clamps “breathe” and adapt to the expansion and contraction of hose affected by thermodynamics or aging- no need to retighten
- Clamps are lightweight and compact - important when bulky screw-type clamps interfere with limited space applications
- Provides a tamper-proof seal without damage to the hose
Specifications
- Fits Pipe Size:
- 1/2 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Product Type:
- Pinch Clamp