4 SS 150# FLG GATE Valve T12 NACE
4 SS 150# FLG GATE Valve T12 NACE
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- API:
- API 600
- ASME:
- ASME B16.34
- ASTM:
- ASTM A216, ASTM A217 CA15, ASTM A439 D 2, ASTM A105N, ASTM A105, ASTM A182, ASTM A193 B7, ASTM A194 2H
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Length:
- 9 in
- Pressure Class:
- 150#
- Valve Body Material:
- Stainless Steel
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Gear Operator Handle
- Valve Seat Material:
- Stellite
- Valve Size:
- 4 in
- Valve Type:
- Gate Valve
- Weight:
- 108.0254 lb
- Width:
- 12 in