This product requires certification to purchase.

4 SS 300# FLG GATE Valve T12 NACE

Neway Valve

4 SS 300# FLG GATE Valve T12 NACE

  • Fast #
  • Part #NG3RGNC12ULE1PP
  • Item #10360707
  • Manufacturer Part #4 G3RG12-600-NC-ULE1P
3.9 out of 5 Customer Rating
Brand image
Neway Valve

4 SS 300# FLG GATE Valve T12 NACE

  • Fast #
  • Part #NG3RGNC12ULE1PP
  • Item #10360707
  • Manufacturer Part #4 G3RG12-600-NC-ULE1P
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

API:
API 600
ASME:
ASME B16.34
ASTM:
ASTM A216, ASTM A217 CA15, ASTM A439 D 2, ASTM A105N, ASTM A105, ASTM A182, ASTM A193 B7, ASTM A194 2H
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Length:
12 in
Pressure Class:
300#
Valve Body Material:
Stainless Steel
Valve Disc Material:
Stainless Steel
Valve Operator:
Gear Operator Handle
Valve Seat Material:
Stellite
Valve Size:
4 in
Valve Type:
Gate Valve
Weight:
165.345 lb
Width:
10 in