6 in. Carbon Steel Swing Check Valve
6 in. Carbon Steel Swing Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- API:
- API 594
- ASTM:
- ASTM A-105, ASTM A-193, ASTM A-194, ASTM A-216 WCB, ASTM A-217, ASTM A-276
- Length:
- 17-1/2 in
- Material:
- Carbon Steel
- Pressure Class:
- 300#
- Valve Body Material:
- Carbon Steel
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Carbon Steel
- Valve Size:
- 6 in
- Valve Type:
- Swing Check Valve