6 in. Carbon Steel Flanged Gate Valve
Figure No. G1R 6 in. Carbon Steel Flanged Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 150
- API:
- API 600
- ASTM:
- ASTM A105, ASTM A216 Grade WCB
- Collection:
- Figure No. G1R
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Handle Length (in):
- 12
- Handle Material:
- Ductile Iron
- Height:
- 30-1/10
- Length:
- 10-1/2
- Material:
- Carbon Steel, Cobalt-Chromium Alloy, Ductile Iron
- Material Type:
- Stellite 6
- Origin:
- Global
- Pressure Class:
- 150#
- Valve Body Material:
- Carbon Steel
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Handwheel
- Valve Seat Material:
- Carbon Steel, Stellite
- Valve Size:
- 6 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve
- Weight:
- 81