4 in. Carbon Steel Flanged Gate Valve
G1RA8 4 in. Carbon Steel Flanged Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Adequate clearance for bolting
- Solid body guided disc provides perfect alignment
- Gland eye bolts are mounted to swing aside - facilitates packing maintenance
- API 600 design
- Bolted bonnet
- OS&Y
- Screwed-in back seat
- Rising stem
- Non-rising hand Wheel
- Flexible wedge
Specifications
- API:
- API 600
- ASME:
- ASME B16.47, ASME B16.5
- ASTM:
- ASTM A105, ASTM A182 F6a, ASTM A193 B7, ASTM A194 2H, ASTM A216 WCB, ASTM A276, ASTM A439
- Collection:
- G1RA8
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Length (in):
- 12
- Handle Material:
- Ductile Iron
- ISO:
- ISO 9001
- Length:
- 9
- Material:
- Carbon Steel, Ductile Iron, Cobalt-Chromium Alloy, Stainless Steel
- Material Type:
- Stellite 6
- NSF Certified:
- No
- Pressure Class:
- 150#
- Recommended Valve Application:
- Chemical, Pipelines, Power Generation, Refining
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- Flanged
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Handwheel
- Valve Seat Material:
- Carbon Steel, Stellite
- Valve Size:
- 4 in
- Valve Stem:
- Rising
- Valve Type:
- Gate Valve
- Weight:
- 49