This product requires certification to purchase.

6 in. Carbon Steel Flanged Gate Valve

Neway Valve

G1RA8 6 in. Carbon Steel Flanged Gate Valve

  • Fast #
  • Part #NG1RA8U
  • Item #3876728
  • Manufacturer Part #6G1RA8-000
5 out of 5 Customer Rating
Brand image
Neway Valve

G1RA8 6 in. Carbon Steel Flanged Gate Valve

  • Fast #
  • Part #NG1RA8U
  • Item #3876728
  • Manufacturer Part #6G1RA8-000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Adequate clearance for bolting
  • Solid body guided disc provides perfect alignment
  • Gland eye bolts are mounted to swing aside - facilitates packing maintenance
  • Requires Certification

Specifications

API:
API 600
ASME:
ASME B16.47, ASME B16.5
ASTM:
ASTM A105, ASTM A182 F6a, ASTM A193 B7, ASTM A194 2H, ASTM A216 WCB, ASTM A276, ASTM A439
Collection:
G1RA8
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Handle Length (in):
12
Handle Material:
Ductile Iron
Height:
30-1/10
ISO:
ISO 9001
Length:
10-1/2
Material:
Carbon Steel, Ductile Iron, Cobalt-Chromium Alloy, Stainless Steel
Material Type:
Stellite 6
Pressure Class:
150#
Recommended Valve Application:
Chemical, Pipelines, Power Generation, Refining
Valve Body Material:
Carbon Steel
Valve Body Style:
Flanged
Valve Bonnet Type:
Bolted
Valve Operator:
Handwheel
Valve Seat Material:
Carbon Steel, Stellite
Valve Size:
6 in
Valve Stem:
Rising
Valve Type:
Gate Valve
Weight:
81