2 in. 600# RF FLG WCB T8 Gate Valve Carbon Steel Body, Trim 8, Bolted Bonnet
G6RA8 2 in. 600# RF FLG WCB T8 Gate Valve Carbon Steel Body, Trim 8, Bolted Bonnet
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A positive backseat, high quality packing material and improved stuffing box design ensure tighter stem seal
- The T-head stem design provides positive disc to stem connection and ensures effective seating operation
- Fully guided solid wedge reduces wear on seating surfaces
- Stud and bolt arrangement facilitates packing maintenance
- Recessed body-bonnet joint design captures the stainless steel spiral wound gasket ensuring seating integrity
- Rolled-in seat design ensures tight and effective seat assembly
Documents
Specifications
- API:
- API 600
- ASTM:
- ASTM A216 WCB, ASTM A105
- Collection:
- G6RA8
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Material:
- Ductile Iron
- Height:
- 16-1/2 in
- Length:
- 11-1/2 in
- Material:
- Carbon Steel, Ductile Iron, Stainless Steel
- Material Type:
- Stellite 6
- NSF Certified:
- No
- Pressure Class:
- 600#
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Handwheel
- Valve Seat Material:
- Carbon Steel, Stellite
- Valve Size:
- 2 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve
- Weight:
- 39 lb