1-1/2 in. Forged Steel Full Port Socket Weld Gate Valve
G8SA8 1-1/2 in. Forged Steel Full Port Socket Weld Gate Valve
Product Details
Product Details
- A positive backseat high quality packing material and improved stuffing box design ensure tighter stem seal
- T-head stem design provides positive disc to stem connection and ensures effective seating operation
- Fully guided solid wedge reduces wear on seating surfaces
- Stud and bolt arrangement facilitates packing maintenance
- Recessed body-bonnet joint design captures the stainless steel spiral wound gasket ensuring body/bonnet sealing integrity
- Rolled-in seat design ensures tight and effective seat assembly
Documents
Specifications
- API:
- API 602
- ASTM:
- ASTM A105N, ASTM A197, ASTM A276 410
- Collection:
- G8SA8
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Handle Material:
- Malleable Iron
- Height:
- 9-49/100
- Length:
- 4-18/25
- Material:
- Forged Steel, Malleable Iron, Carbon Steel, Stainless Steel
- Material Type:
- Stellite 6
- NSF Certified:
- No
- Pressure Class:
- 800#
- UL Listed:
- No
- Valve Body Material:
- Forged Steel
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Stainless Steel, Stellite 6
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve