This product requires certification to purchase.

1 in. 150# RF FLG CF8M T10 Swing Check Valve PTFE Cover Gasket, ASME B16.34, Stainless Steel 316 Body, Trim 10, Bolted Cover

Neway Valve

S Series 1 in. 150# RF FLG CF8M T10 Swing Check Valve PTFE Cover Gasket, ASME B16.34, Stainless Steel 316 Body, Trim 10, Bolted Cover

  • Fast #
  • Part #NS1RG10TG
  • Item #4138203
  • Manufacturer Part #1S1RG10-TFE-000
3.8 out of 5 Customer Rating
Brand image
Neway Valve

S Series 1 in. 150# RF FLG CF8M T10 Swing Check Valve PTFE Cover Gasket, ASME B16.34, Stainless Steel 316 Body, Trim 10, Bolted Cover

  • Fast #
  • Part #NS1RG10TG
  • Item #4138203
  • Manufacturer Part #1S1RG10-TFE-000
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

API:
API 602
ASME:
ASME B16.10, ASME B16.5
ASTM:
ASTM A-182 F304, ASTM A-182 F316, ASTM A-193-B8, ASTM A-240 Type 304, ASTM A-276, ASTM A-351 CF8, ASTM A-351 CF8M
Collection:
S Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Material:
Stainless Steel
Material Type:
304, 316
NSF Certified:
No
Pressure Class:
150#
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Body Style:
Swing
Valve Bonnet Type:
Bolted
Valve Disc Material:
Stainless Steel
Valve Seat Material:
Stainless Steel
Valve Size:
1 in
Valve Type:
Swing Check Valve