2 in. 150# RF FLG WCB T8 Swing Check Valve Carbon Steel Body, Trim 8, Bolted Cover
S Series 2 in. 150# RF FLG WCB T8 Swing Check Valve Carbon Steel Body, Trim 8, Bolted Cover
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Seat ring is tight seal welded into body
- Flat face body-to-bonnet joint
- Interchangeable wedge to minimize on-sire repair cost
Specifications
- API:
- API 602
- ASTM:
- ASTM A-105, ASTM A-182 F-6A, ASTM A-193-B7, ASTM A-240 304, ASTM A-276 410, ASTM A-276 304, ASTM A-216 WCB, ASTM A-276 410, ASTM A-105
- Coating:
- Hardfaced
- Collection:
- S Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- IAPMO Listed:
- No
- Length:
- 17 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- Swing
- Valve Disc Material:
- Stainless Steel
- Valve Size:
- 2 in
- Valve Type:
- Swing Check Valve