1/2 in. Forged Carbon Steel Threaded Piston Check Valve
1/2 in. Forged Carbon Steel Threaded Piston Check Valve
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- API:
- API 598, API 602
- ASME:
- ASME B16.10, ASME B16.11, ASME B16.34
- ASTM:
- ASTM A-105
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- IAPMO Listed:
- No
- ISO:
- ISO 14001:2004, ISO 9001:2000
- Length:
- 2-91/100 in
- MSS:
- MSS SP-84
- Material:
- Forged Carbon Steel
- NSF Certified:
- No
- Pressure Class:
- 800#
- Recommended Valve Application:
- Backflow Prevention
- UL Listed:
- No
- Valve Body Material:
- Forged Carbon Steel
- Valve Body Style:
- Lift
- Valve Bonnet Type:
- Bolted
- Valve Size:
- 1/2 in
- Valve Type:
- Piston Check Valve