1/2 in. Socket Weld Forged Steel 800# Globe Valve
1/2 in. Socket Weld Forged Steel 800# Globe Valve
Product Details
Product Details
Documents
Specifications
- API:
- API 598, API 602
- ASME:
- ASME B16.34, ASME B16.11, ASME B1.20.1
- ASTM:
- ASTM A-105
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Length:
- 3-3/20
- NSF Certified:
- No
- Pressure Class:
- 800#
- UL Listed:
- No
- Valve Body Material:
- Forged Steel
- Valve Operator:
- Wheel Handle
- Valve Size:
- 1/2 in
- Valve Type:
- Globe Valve