1 in. Forged Carbon Steel Regular Port Flanged Gate Valve
1 in. Forged Carbon Steel Regular Port Flanged Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- API:
- API 598, API 602
- ASME:
- ASME B16.5, ASME B16.10
- ASTM:
- ASTM A-105N, ASTM A-479
- Coating:
- Hardfaced
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Handle Material:
- Carbon Steel
- Length:
- 6-1/2 in
- Material:
- Forged Carbon Steel
- Material Type:
- A105
- Pressure Class:
- 300#
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- CR 13, HF
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Standard Port
- Valve Size:
- 1 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve