1/2 in. Forged Carbon Steel Regular Port Socket Weld Gate Valve

You last purchased this on
 
Newco Valves

1/2 in. Forged Carbon Steel Regular Port Socket Weld Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newco Valves

1/2 in. Forged Carbon Steel Regular Port Socket Weld Gate Valve

  • Fast #
  • Part #N18SFS2RPNCD
  • Item #5069125
  • Manufacturer Part #18S-FS2-RP-NC 1/2
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

API:
API 598, API 602, API 609B
ASME:
ASME B1.20.1, ASME B16.11, ASME B16.34
ASTM:
ASTM A-105N, ASTM A-479
Coating:
Hardfaced
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Handle Material:
Carbon Steel
Length:
3-1/5 in
MSS:
MSS SP-84
Material:
Forged Carbon Steel
Material Type:
A105
NSF Certified:
No
Pressure Class:
800#
UL Listed:
No
Valve Bonnet Type:
Welded
Valve Disc Material:
CR 13, HF
Valve Operator:
Handwheel
Valve Port Opening:
Standard Port
Valve Size:
1/2 in
Valve Stem:
Outside
Valve Type:
Gate Valve