2 in. Forged Carbon Steel Regular Port Socket Weld Gate Valve
2 in. Forged Carbon Steel Regular Port Socket Weld Gate Valve
Product Details
Product Details
Documents
Specifications
- API:
- API 598, API 602, API 609B
- ASME:
- ASME B1.20.1, ASME B16.11, ASME B16.34
- ASTM:
- ASTM A105N, ASTM A479
- Coating:
- Hardfaced
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Handle Material:
- Carbon Steel
- Length:
- 5-1/10
- MSS:
- MSS SP-84
- Material:
- Forged Carbon Steel
- Material Type:
- A105
- NSF Certified:
- No
- Pressure Class:
- 800#
- UL Listed:
- No
- Valve Body Material:
- Forged Carbon Steel
- Valve Bonnet Type:
- Welded
- Valve Disc Material:
- CR 13, HF
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Standard Port
- Valve Size:
- 2 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve