This product requires certification to purchase.

2 in. Forged Carbon Steel Regular Port Threaded Gate Valve

Newco Valves

2 in. Forged Carbon Steel Regular Port Threaded Gate Valve

  • Fast #
  • Part #N18TFS2RPNCK
  • Item #5069149
  • Manufacturer Part #18T-FS2-RP-NC 2
4.1 out of 5 Customer Rating
Brand image
Newco Valves

2 in. Forged Carbon Steel Regular Port Threaded Gate Valve

  • Fast #
  • Part #N18TFS2RPNCK
  • Item #5069149
  • Manufacturer Part #18T-FS2-RP-NC 2
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

API:
API 598, API 602, API 609B
ASME:
ASME B1.20.1, ASME B16.11, ASME B16.34
ASTM:
ASTM A105N, ASTM A479, ASTM A105
Coating:
Hardfaced
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Handle Material:
Carbon Steel
MSS:
MSS SP-84
Material:
Forged Carbon Steel
Material Type:
A105
NSF Certified:
No
Pressure Class:
800#
UL Listed:
No
Valve Body Material:
Forged Carbon Steel
Valve Disc Material:
CR 13, HF
Valve Operator:
Handwheel
Valve Port Opening:
Standard Port
Valve Size:
2 in
Valve Stem:
Outside
Valve Type:
Gate Valve